Free Shipping : For every order of $350 or more with the promo code : FREESHIP

M10 x 1.5 x 24.5 MM BIG SERT INSERT

699.1663 - UNSPSC 27112810
M10 x 1.5 x 24.5 MM BIG SERT INSERT M10 x 1.5 x 24.5 MM BIG SERT INSERT
M10 x 1.5 x 24.5 MM BIG SERT INSERT

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Internal Thread Diameter M10
Internal Thread Pitch 1.5 mm
Insert Length (in) 0.960 in
Insert Length (mm) 24.5 mm

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-09-25
TECHS PREFERED CHOICE